Shop All Common Nails
National Nail
Common Nail, 2 in L, 6D, Steel, Galvanized Finish
Mfr # 0132038
Zoro # G410566988
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Finish Galvanized
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 0132038
- Zoro # G410566988
- UPC # 42928116784
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Head Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 100 PK (M07000.020.0004)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35945)
- MKT FASTENING Acrylic, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (7620010G)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- TOOL TIME Coil Framing Nail 2 In. (TO2630211)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10DHDG-R)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (8HGBXBK)
- National Nail Common Nails