Shop All Common Nails
National Nail
Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish
Mfr # 54159
Zoro # G910579280
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Material Steel
- Finish Hot Dipped Galvanized
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 54159
- Zoro # G910579280
- UPC # 42928127940
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Shank Type | Smooth |
Head Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg (Z2132)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, #10 Dia., 3/8 in L, Copper Body, 64 PK (62207)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M51420.016.0001)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (8HGBX)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- National Nail Common Nails