Shop All Pneumatic Nails
National Nail
Collated Framing Nail, 3 in L, Bright
Mfr # 6084677
Zoro # G103911224
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Bright
- Shank Type Smooth
- Collation Configuration Coil
- Size 0.131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Nail
- MFR # 6084677
- Zoro # G103911224
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Size | 0.131 |
Details
Item | Collated Framing Nail |
Finish | Bright |
Shank Type | Smooth |
Collation Configuration | Coil |
Description
Features
- Use for general rough framing and construction.
- Dimension - .131 dia. x 3 in.
- Item weight - 30 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (930782)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (HO-212SS)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931262)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0800)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Round Head, Angled (GRDA25GL)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112M)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Thickcoat, Full Round Head, 28 Degrees (S12D131GAL-FH)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 4000 PK (650197)
- GRIP-RITE Collated Siding Nail, 2-1/2 in L, 316 Stainless Steel, 15 Degrees (MAXC62824)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- National Nail Pneumatic Nails