Shop All Drywall Screws
National Nail
286078 1.25 in. Fine Thread Drywall Screw
Mfr # 621805
Zoro # G410568241
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Nail
- MFR # 621805
- Zoro # G410568241
- UPC # 42928034040
- Country of Origin China
- Category Drywall Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-224)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-507)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0200)
- NATIONAL NAIL Drywall Screw, #6 x 1-1/4 in (0286078)
- NATIONAL NAIL Drywall Screw, #7 x 2-1/2 in, Phillips Drive (6186662)
- MIDWEST FASTENER Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 10 PK (30767)
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 84 PK (54796)
- ZORO SELECT Drywall Screw, #6 x 2-3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0644CPG)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- National Nail Drywall Screws