Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Passivated Stainless Steel
Mfr # N222-471
Zoro # G107985757
product price: $9.85
/ea
Sold in multiples of 5 for $49.25
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Inside Height 5 in
- Inside Width/Diameter 2-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-471
- Zoro # G107985757
- UPC # 38613191440
- Country of Origin Taiwan, Province of China
- Category U-Bolts
Dimensions
Thread Size | 5/16 in |
Inside Height | 5 in |
Inside Width/Diameter | 2-1/2 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Passivated |
Description
516 x 212 x 5, 546, Stainless Steel, UBolt, For Marine Other Outdoor Applications, Resistant To Atmospheric Corrosion, Passivated For Superior Corrosion Resistance, NonMagnetic, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 10 PK (M51530.160.0001)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1412KWS188)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00665)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel (N222-166)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-109)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-190)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- National Mfg/Spectrum Brands Hhi U-Bolts