Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 5/16 in, 1-3/4 in Wd, 4-1/4 in Ht, Zinc Plated Steel
Mfr # N222-158
Zoro # G507985739
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Inside Width/Diameter 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-158
- Zoro # G507985739
- UPC # 38613125988
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16 in |
Inside Height | 4-1/4 in |
Inside Width/Diameter | 1-3/4 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
516 x 134 x 414, 526 Zinc UBolt, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.2400)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.062.0500)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-109)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3-5/8 in Wd, 6 in Ht, Zinc Plated (N245-019)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Plain Stainless Steel (UB1/2PA6)
- National Mfg/Spectrum Brands Hhi U-Bolts