Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel
Mfr # N222-208
Zoro # G407985747
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Inside Height 4 in
- Inside Width/Diameter 2-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-208
- Zoro # G407985747
- UPC # 38613126237
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8 in |
Inside Height | 4 in |
Inside Width/Diameter | 2-1/2 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
38 x 212 x 4, 642 Zinc, UBolt, With Plate Hex Nuts, Designed For Hanging Or Fastening Products To Pipe, Wood, Etc, Bolts Are Suitable For Automotive, Plumbing Other Home Industrial Applications, Do Not Use For Overhead Lifting, Support Of Human Weight, Athletic Or Playground Equipment, When Safety Is Involved, Consult Manufacturer, Inspect Frequently, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- ZORO SELECT Coupling Nut, 3/8"-16, Brass, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250015BG)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.075.0225)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2/5 in Wd, 3/5 in Ht, Zinc Plated Steel (N222-182)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-109)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N100-374)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-190)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel (N222-166)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0400)
- National Mfg/Spectrum Brands Hhi U-Bolts