Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
Square U-Bolt, 3/8 in, 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel
Mfr # N222-406
Zoro # G007968119
product price: $5.89
/ea
Sold in multiples of 5 for $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Inside Height 7 in
- Inside Width/Diameter 4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-406
- Zoro # G007968119
- UPC # 38613178748
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8 in |
Inside Height | 7 in |
Inside Width/Diameter | 4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
38 x 4 x 7, 677 Zinc Square UBolt With Plate Hex Nuts Attached, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.025.0700)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Pan Head Phillips Drive, 50 PK (64142)
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB58)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 5-1/2 in Inside Ht, 3 in Inside Wd/Dia, Steel (N347-807)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Steel (N222-562)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (N222-125)
- HAMPTON Square U-Bolt, 3/8", 3-5/8 in Wd, 7 in Ht, Zinc Plated Steel (02-3453-627)
- National Mfg/Spectrum Brands Hhi U-Bolts