Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel
Mfr # N222-372
Zoro # G607968113
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Inside Height 7 in
- Inside Width/Diameter 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-372
- Zoro # G607968113
- UPC # 38613178717
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8 in |
Inside Height | 7 in |
Inside Width/Diameter | 3 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
38 x 3 x 7, 657 Zinc Square UBolt With Plate Hex Nuts Attached, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (C-25ST ZD)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (N04360.125.0450)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (HFNIX025-050P)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N100-374)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/4 in Wd, 4-1/4 in Ht, Zinc Plated Steel (N222-158)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-174)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel (N222-166)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 1/8 in Ht, Plain Stainless Steel (U17567.025.0076)
- National Mfg/Spectrum Brands Hhi U-Bolts