Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 5/16"-18, 4.72 in Shank, 3/4 in ID, Steel, Zinc Plated
Mfr # N221-242
Zoro # G507988433
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 4.72 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-242
- Zoro # G507988433
- UPC # 38613124059
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 4.72 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 3" |
Eye Outside Diameter | 1.29 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 90 lb |
Description
516 x 6, Zinc, Eye Bolt, 90 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 10 PK (U04132.062.0250)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- ZORO SELECT Jam Nut, 5/8"-11, Brass, Not Graded, Plain, 3/8 in Ht, 10 PK (1WU69)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 Eye BoltNut (N820-105)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-259)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4"-20, 9/16 in ID, Steel, Zinc Plated (N221-085)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 1 in ID, Steel, Zinc Plated (N221-325)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- National Mfg/Spectrum Brands Hhi Eye Bolts