Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated
Mfr # N221-218
Zoro # G907967939
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Eye Inside Diameter 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-218
- Zoro # G907967939
- UPC # 38613123939
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Eye Inside Diameter | 3/4 in |
Thread Length | 1-3/4" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 90 lb |
Description
516 x 314, Zinc, Eye Bolt, 90 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5500 PK (272752-5500)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt (N232-918)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/16", 1/2 in ID, Steel, Zinc Plated (N221-077)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4"-20, 9/16 in ID, Steel, Zinc Plated (N221-085)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (K2023-3)
- National Mfg/Spectrum Brands Hhi Eye Bolts