Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N245-142
Zoro # G207978239
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 6 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N245-142
- Zoro # G207978239
- UPC # 38613245143
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 6 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 5.87" |
Eye Outside Diameter | 1.38 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 1,200 lb |
Description
38 x 6, Galvanized, Forged Eye Bolt, 1200 LB Safe Work Load, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.037.7200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M01230.070.0030)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x212 Zinc J Bolt (N232-876)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/16", 1/2 in ID, Steel, Zinc Plated (N221-077)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005)
- National Mfg/Spectrum Brands Hhi Eye Bolts