Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N245-134
Zoro # G107912036
product price: $9.79
/ea
Sold in multiples of 3 for $29.37
$29.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 4-1/2 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N245-134
- Zoro # G107912036
- UPC # 38613245136
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 4.12" |
Eye Outside Diameter | 1.38 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 1,200 lb |
Description
38 x 412, Galvanized, Forged Eye Bolt, 1200 LB Safe Work Load, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 1/4 In. x 2 In. Stainless Steel Eye Bolt (N221572)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 50 PK (M01210.100.0075)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 15 PK (53329)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 Eye BoltNut (N820-105)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N100-207)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/16", 1/2 in ID, Steel, Zinc Plated (N221-077)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- National Mfg/Spectrum Brands Hhi Eye Bolts