Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 3/8"-16, 3.35 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # N221-275
Zoro # G407911715
Sold in multiples of 21 for $34.65
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3.35 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-275
- Zoro # G407911715
- UPC # 38613123472
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 3.35 in |
Eye Inside Diameter | 1 in |
Thread Length | 3" |
Eye Outside Diameter | 1.66 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 160 lb |
Description
38 x 5, Zinc, Eye Bolt, 160 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02650)
- ZORO SELECT 0.312" D x 0.370" H Double End D Style Spring Leg Snap Button, 5 pk. (D150)
- E-Z LOK Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel (319-M5)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x5 Zinc J Bolt (N232-926)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 1 in ID, Steel, Zinc Plated (N221-325)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 Eye BoltNut (N820-105)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- National Mfg/Spectrum Brands Hhi Eye Bolts