Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 3/16", 3/8 in ID, Steel, Zinc Plated
Mfr # N221-069
Zoro # G507957231
Sold in multiples of 57 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"
- Eye Inside Diameter 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-069
- Zoro # G507957231
- UPC # 38613123793
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/16" |
Eye Inside Diameter | 3/8 in |
Thread Length | 1-1/4" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 40 lb |
Description
316 x 2, Zinc, Eye Bolt, 40 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 1 in ID, Steel, Zinc Plated (N221-325)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x5 Zinc J Bolt (N232-926)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N100-207)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x212 Zinc J Bolt (N232-876)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- National Mfg/Spectrum Brands Hhi Eye Bolts