Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 1/4"-20, 9/16 in ID, Steel, Zinc Plated
Mfr # N221-085
Zoro # G707988264
Sold in multiples of 20 for $14.80
$14.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Eye Inside Diameter 9/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-085
- Zoro # G707988264
- UPC # 38613123113
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Eye Inside Diameter | 9/16 in |
Thread Length | 7/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 80 lb |
Description
14 x 2, Zinc, Eye Bolt, 80 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M8, 20 mm ID, Steel, Zinc Plated (580-M8-ST)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4901T6S)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4", 1.53 in Shank, 9/16 in ID, Stainless Steel, Weatherguard Coated (N221-580)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- TE-CO Eye Bolt With Shoulder, 3/4"-10, 3-3/4 in Shank, 3/4 in ID, Steel, black oxide (42955)
- National Mfg/Spectrum Brands Hhi Eye Bolts