Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-175
Zoro # G007956529
product price: $18.49
/ea
Sold in multiples of 3 for $55.47
$55.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 8 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N245-175
- Zoro # G007956529
- UPC # 38613245174
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 8 in |
Eye Inside Diameter | 1 in |
Thread Length | 5.87" |
Eye Outside Diameter | 1-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 2,200 lb |
Description
12 x 8, Galvanized, Forged Eye Bolt, 2000 LB Safe Work Load, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.075.0300)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.080.0016)
- MIDWEST FASTENER Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 12 PK (78524)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55010.120.0060)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-259)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-267)
- ZORO SELECT Eye Bolt With Shoulder, 1/2"-13, 3-7/16 in Shank, 3/8 in ID, Steel, Black Oxide (Z0042)
- National Mfg/Spectrum Brands Hhi Eye Bolts