Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-167
Zoro # G907910577
Sold in multiples of 2 for $30.38
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N245-167
- Zoro # G907910577
- UPC # 38613245167
- Country of Origin Taiwan, Province of China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Thread Length | 5.87" |
Eye Outside Diameter | 1-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 2,200 lb |
Description
12 x 6, Galvanized, Forged Eye Bolt, 2200 LB Safe Working Load, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082004GR)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x5 Zinc J Bolt (N232-926)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4", 1.53 in Shank, 9/16 in ID, Stainless Steel, Weatherguard Coated (N221-580)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 Eye BoltNut (N820-105)
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 3/8 in ID, Steel, black oxide (42945)
- National Mfg/Spectrum Brands Hhi Eye Bolts