Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-159
Zoro # G607910136
Sold in multiples of 3 for $31.17
$31.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 3-1/4 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N245-159
- Zoro # G607910136
- UPC # 38613245150
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 3-1/4 in |
Eye Inside Diameter | 1 in |
Thread Length | 3.12" |
Eye Outside Diameter | 1-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Working Load Limit | 2,200 lb |
Description
12 x 314, Galvanized, Forged Eye Bolt, 2200 LB Safe Work Load, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.011.0025)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x212 Zinc J Bolt (N232-876)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt (N232-918)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N100-207)
- KEN FORGING Eye Bolt 3/8"-24, 1-1/4 in Shank, 1 in ID, Steel (K2003-UNF)
- National Mfg/Spectrum Brands Hhi Eye Bolts