Shop All Eye Bolts
National Mfg/Spectrum Brands Hhi
Eye Bolt 1/2"-13, 1 in ID, Steel, Zinc Plated
Mfr # N221-317
Zoro # G507910533
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Eye Inside Diameter 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N221-317
- Zoro # G507910533
- UPC # 38613123670
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Eye Inside Diameter | 1 in |
Thread Length | 3/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Working Load Limit | 300 lb |
Description
12 x 6, Zinc, Eye Bolt, 300 LB Load Capacity, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK (73906)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.125.0600)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04160.062.0250)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50849)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-218)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-259)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x5 Zinc J Bolt (N232-926)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x212 Zinc J Bolt (N232-876)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (N2021-4)
- National Mfg/Spectrum Brands Hhi Eye Bolts