Shop All Common Nails
National Mfg Co
Common Nail, 3/4 in L, Stainless Steel
Mfr # 831119144
Zoro # G310840508
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Mfg Co
- MFR # 831119144
- Zoro # G310840508
- UPC # 38613278332
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Description
National Hardware N278-333 Wire Nail, 3/4 in L, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BS200)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA5)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- METABO Metabo 14106SHPT 1.25 in. Finishing Brad Nail Strips (14106SHPT)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- National Mfg Co Common Nails