Shop All Traffic Signs
National Marker Co
Speed Limit 5, Aluminum Sign, .063mm Thick
Mfr # TM17H
Zoro # G708612120
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM17H
- Zoro # G708612120
- UPC # 887481091280
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Black |
Description
.063mm aluminum parking lot sign-SPEED LIMIT 5, top quality impact and corrosion resistant sign has a glossy baked enamel finish. Pre-drilled for easy mounting, text on Sign: speed limit 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- SAS SAFETY BACK SUPPORT BELT XXL (SA7165)
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GG622L)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (2065-XXXL (12))
- NATIONAL MARKER CO NMC Traffic Sign, 10 MPH Speed Limit Sign, 24in X 18in, White/Black (TM18J)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sound Horn Proceed With Caution, 18 X 12, White/Red, (TM70G)
- NATIONAL MARKER CO NMC Traffic Sign, Caution Drive Slowly, 18in X 12in, Yellow/Black (TM72H)
- NATIONAL MARKER CO NMC Traffic Sign, Right Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM267K)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- National Marker Co Signs