Shop All Traffic Signs
National Marker Co
Speed Limit 10 Aluminum Sign, .063mm Thick
Mfr # TM18H
Zoro # G608612015
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM18H
- Zoro # G608612015
- UPC # 887481091327
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Black |
Description
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting. Text on Sign: SPEED LIMIT 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Carbon Heather, XL, REG (105707-CRHXLREG)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- NATIONAL MARKER CO NMC Traffic Sign, Right Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM267K)
- NATIONAL MARKER CO NMC Traffic Sign, 10 MPH Speed Limit Sign, 24in X 18in, White/Black (TM18J)
- NATIONAL MARKER CO NMC Traffic Sign, Left Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM266K)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- National Marker Co Traffic Signs