Shop All Traffic Signs
National Marker Co
NMC Traffic Sign, Stop Sign, 30 X 30, White/Red,
Mfr # TM81H
Zoro # G508595906
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 30 in
- Sign Material Aluminum
- Sign Background Color White/Red
- Thickness .063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM81H
- Zoro # G508595906
- UPC # 6895381093543
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Red |
Thickness | .063 |
Description
NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, TM81H. In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (413S0036BY)
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sound Horn Proceed With Caution, 18 X 12, White/Red, (TM70G)
- NATIONAL MARKER CO NMC Traffic Sign, Caution Drive Slowly, 18in X 12in, Yellow/Black (TM72H)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- NATIONAL MARKER CO NMC Traffic Sign, 10 MPH Speed Limit Sign, 24in X 18in, White/Black (TM18J)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- SIGNMISSION Private Road No Outlet Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-24821 (A-1218-24821)
- National Marker Co Traffic Signs