Shop All Traffic Signs
National Marker Co
NMC Traffic Sign, Stop Sign 18, 18 X 18, White,
Mfr # TM34J
Zoro # G308610458
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White
- Thread Size 18" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM34J
- Zoro # G308610458
- UPC # 887481112374
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Thread Size | 18" x 18" |
Details
Sign Material | Aluminum |
Sign Background Color | White |
Description
NMC Traffic Sign, Stop Sign 18, 18 X 18, White, TM34J. Parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- NATIONAL MARKER CO NMC Traffic Sign, 10 MPH Speed Limit Sign, 24in X 18in, White/Black (TM18J)
- NATIONAL MARKER CO NMC Traffic Sign, Left Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM266K)
- NATIONAL MARKER CO NMC Traffic Sign, Caution Drive Slowly, 18in X 12in, Yellow/Black (TM72H)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- SIGNMISSION Deliveries With Right Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24362 (A-1824-24362)
- National Marker Co Traffic Signs