Shop All Traffic Signs
National Marker Co
NMC Traffic Sign, 5 MPH Speed Limit Sign, 18 X 12, White/Black,
Mfr # TM17G
Zoro # G308612100
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Black
- Thickness .04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM17G
- Zoro # G308612100
- UPC # 887481091273
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Black |
Thickness | .04 |
Description
NMC Traffic Sign, 5 MPH Speed Limit Sign, 18 X 12, White/Black, TM17G. Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR (L8604B30-002)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- NATIONAL MARKER CO NMC Traffic Sign, Right Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM267K)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sound Horn Proceed With Caution, 18 X 12, White/Red, (TM70G)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- National Marker Co Traffic Signs