Shop All Traffic Signs
National Marker Co
NMC Traffic Sign, 10 MPH Speed Limit Sign, 18 X 12, White/Black,
Mfr # TM18G
Zoro # G108612119
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Black
- Thickness .04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # TM18G
- Zoro # G108612119
- UPC # 887481091310
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Black |
Thickness | .04 |
Description
NMC Traffic Sign, 10 MPH Speed Limit Sign, 18 X 12, White/Black, TM18G. Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 9-1/2, W, Black, Steel, PR (RB2214)
- PORTWEST MR Cut PU Palm Glove, L (A622)
- PEET DRYER Boot Dryer, 120 V, 1 Phase (M97-12FSB)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NATIONAL MARKER CO NMC Traffic Sign, Right Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM267K)
- NATIONAL MARKER CO NMC Traffic Sign, 10 MPH Speed Limit Sign, 24in X 18in, White/Black (TM18J)
- NMC Enter Sign, TM77K (TM77K)
- National Marker Co Traffic Signs