Shop All Sign Posts
National Marker Co
NMC Steel Sign Post - 72H
Mfr # P6GR
Zoro # G408612017
Sold in multiples of 3 for $171.87
$171.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Material Steel
- Color Green
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # P6GR
- Zoro # G408612017
- UPC # 707022456517
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 3-1/2 in |
Height | 1-1/2 in |
Details
Material | Steel |
Color | Green |
Description
Use this green enamel post to hang parking lot signs. 6 Ft. 2# Baked Green Enamel, Punched With 3/8 Dia. Holes 1 in. on center full length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- NATIONAL MARKER CO NMC Steel Sign Post - 48H (P4GR)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00037)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- ASTRO OPTICS Replacement Post Black Powder Coated, 8ft (AFP-RE-8BP)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- National Marker Co Signs