Shop All Sign Posts
National Marker Co
NMC Steel Sign Post - 48H
Mfr # P4GR
Zoro # G408612086
Sold in multiples of 3 for $139.95
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Material Steel
- Color Green
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # P4GR
- Zoro # G408612086
- UPC # 707022430647
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 3-1/2 in |
Height | 1-1/2 in |
Details
Material | Steel |
Color | Green |
Description
Use this green enamel post to hang parking lot signs. 4 Ft. 2# Baked Green Enamel, Punched With 3/8 Dia. Holes 1 in. on center full length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- ZORO SELECT Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- ZORO SELECT Grey Sign Holder ; ft. Acrylic (SH710)
- National Marker Co Sign Posts