Shop All Traffic Signs
National Marker Co
NMC Reflective Aluminum Sign, One Way Do Not Enter , .080 Thick
Mfr # TM73J
Zoro # G708612069
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM73J
- Zoro # G708612069
- UPC # 887481093307
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Black |
Description
NMC TM73J Reflective Aluminum Sign, One Way Do Not Enter , .080 Thick. Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD complaint and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 FP-85. Text on Sign: ONE WAY DO NOT ENTER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- ROADPRO Orange Mesh Flag, w/Wooden Dowel, 18x18 (1818SO)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 18 X 18, White/Red, (TM34R)
- NATIONAL MARKER CO Aluminum Sign - One Way Right Arrow - .063in Thick, TM23H (TM23/H)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- NATIONAL MARKER CO NMC Traffic Sign - Slow Speed Bump, Aluminum, 18 x 12, (TM157J)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sound Horn Proceed With Caution, 18 X 12, White/Red, (TM70G)
- NATIONAL MARKER CO NMC Traffic Sign, Left Stripe Yellow Object Marker Sign, 12in X 36in, Yellow (TM266K)
- HY-KO Speed Limit 15 Mph Sign 12" x 18" (A11057)
- National Marker Co Signs