Shop All Safety Banners and Posters
National Marker Co
NMC Poster, First Aid Guidefety, 18 x 24
Mfr # PST002
Zoro # G708612113
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # PST002
- Zoro # G708612113
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | First Aid Guide |
Material | Laminated |
Description
18 x 24. Workplace safety posters provide a daily reminder to help reduce work site accidents. Laminated safety posters offer a durable and long lasting finish that is easy-to-clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1014-L-18773)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- NATIONAL MARKER CO Banner, Watch for Forklifts, 3ft x 5ft (BT533)
- NATIONAL MARKER CO NMC Poster, Back Lifting Safety, 24 x 18 (PST001)
- NATIONAL MARKER CO Banner, Teamwork Improves Safety, 3ft x 10ft (BT32)
- NATIONAL MARKER CO Poster, Ergonomics Safety Principles, 36 x 24 (ESP1)
- NATIONAL MARKER CO Poster, Hazmat Reference Guide, 18 x 24 (PST008)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- NMC Do Your Part Please Recycle Banner (BT38)
- National Marker Co Safety Banners and Posters