Shop All Safety Banners and Posters
National Marker Co
NMC Poster, Back Lifting Safety, 24 x 18
Mfr # PST001
Zoro # G108612041
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated
- Height 24 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # PST001
- Zoro # G108612041
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 24 in |
Width | 18 in |
Details
Item | Back Lifting Safety |
Material | Laminated |
Description
18 x 24. Workplace safety posters provide a daily reminder to help reduce work site accidents. Laminated safety posters offer a durable and long lasting finish that is easy-to-clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- KENT SAFETY Mesh Classic Vest, Orange, XL (150600-200-050-23)
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- NMC Danger Safety Glasses Required In This Area Sign (D11PB)
- NATIONAL MARKER CO NMC Poster, First Aid Guidefety, 18 x 24 (PST002)
- NATIONAL MARKER CO Banner, Watch for Forklifts, 3ft x 5ft (BT533)
- NATIONAL MARKER CO Poster, Ergonomics Safety Principles, 36 x 24 (ESP1)
- NATIONAL MARKER CO Poster, Hazmat Reference Guide, 18 x 24 (PST008)
- NATIONAL MARKER CO Banner, Teamwork Improves Safety, 3ft x 10ft (BT32)
- NMC Drive Safely Banner (BT522)
- SIGNMISSION WE AIM FOR ZERO INJURIES BANNER SIGN safety insurance signage, 72" H, B-72 We Aim For Zero Injuries (B-72 We Aim For Zero Injuries)
- National Marker Co Safety Banners and Posters