Shop All Group Lock Box
National Marker Co
NMC Lookout Tagout Station
Mfr # LOC1
Zoro # G608639173
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 in
- Overall Width 16 in
- Box Material Metal
- Box Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # LOC1
- Zoro # G608639173
- UPC # 887481060934
- Country of Origin United States
- Category Group Lock Box
Dimensions
Overall Height | 15 in |
Overall Width | 16 in |
Details
Box Material | Metal |
Box Color | White |
Description
Includes: 6 padlocks. 10 lockout tags with fasteners. 2 lockout hasps. 1 large electrical plug lockout. 1 small electrical plug lockout. 1 large valve lockout. 1 small valve lockout. 1 single pole circuit breaker lockout breaker requiring recessed hole. 1 single pole circuit breaker lockout breaker not requiring recessed hole. 2 double circuit breaker lockouts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORM & FUNCTION DOOR MAT BRN/BLK 18""X30"" (10374050)
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- NATIONAL MARKER CO NMC 14W Standard Lockout Center, 10 Tags, Yellow/Red (LOB1Y)
- MASTER LOCK Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red (503RED)
- BRADY Lockout Kit, 2.743" D, 3.95" W, Plastic, Red (153674)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- ALLEGRO INDUSTRIES Lockout/Tagout Wall Case (4400-L)
- BRADY Group Lockout Box, 6.75 in H, Red (175461)
- NMC Group Lockbox (GLB01)
- National Marker Co Lockout Tagout