Shop All Slip, Trip & Fall Hazard Signs
National Marker Co
NMC Floor Sign - Caution Wet Floor Caution Slippery When Wet
Mfr # FS1
Zoro # G408612048
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 20 in
- Sign Material Coroplast
- Sign Background Color Yellow
- Thickness 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # FS1
- Zoro # G408612048
- UPC # 887481050812
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12 in |
Height | 20 in |
Details
Sign Material | Coroplast |
Sign Background Color | Yellow |
Thickness | 3 |
Description
This convenient sign has two messages printed on it: one on the inside of the plastic base, and one on the outside. Made of lightweight 4 mil corrugated polyethylene, this sign is completely water proof. When not in use, simply fold up and store away to save space. Caution: Wet Floor/Slippery When Wet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X35 Series (S72903)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- HEXARMOR Cut-Resistant Gloves, XL, PR (3092-XL (10))
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- NATIONAL MARKER CO NMC Heavy Duty Floor Stand - Caution Wet Floor - Bilingual (HDFS201)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Caution Watch Your Step (ESC203PC)
- SIGNMISSION OSHA BE CAREFUL Sign, Slippery Floor, 10in X 7in Decal, 7" H, 10" W, Landscape, Slippery Floor (OS-BC-D-710-L-10046)
- NMC Caution Watch Your Step Sign - Spanish, SPC203PB (SPC203PB)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- NMC Caution Slippery When Wet Sign, C57R (C57R)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- National Marker Co Signs