Shop All Fire Signs
National Marker Co
NMC Fire Flange Sign - Fire Extinguisher
Mfr # FX124R
Zoro # G108612034
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 12 in
- Sign Material Plastic
- Sign Background Color Red
- Thickness 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # FX124R
- Zoro # G108612034
- UPC # 887481051130
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 12 in |
Hole Size | 12 x 4 |
Details
Sign Material | Plastic |
Sign Background Color | Red |
Thickness | 1-1/4 |
Description
Great for indoor and outdoor use. Flange signs protrude 90° from wall, making them visible from both sides. Signs feature radius corners for safety. Aluminum signs are made of .040 reinforced baked enamel that is both corrosion-free and UV-resistant to permanently withstand harsh elements. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight Cotton Poly Dots 1, M, PK12 (9657LM)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- NATIONAL MARKER CO NMC Fire Flange Sign - Fire Extinguisher (M23FR)
- NATIONAL MARKER CO NMC Fire Visi Sign - Fire Extinguisher (VS42W)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- NATIONAL MARKER CO 3D Glow Sign Acrylic - 3D Fire Extinguisher (GLV42)
- NATIONAL MARKER CO Glow Sign Vinyl - Fire Extingisher Do Not Block (GL132P)
- NMC Fire Extinguisher Inside Sign (M28P)
- NMC Fire Hose Sign, 5-3/4 in Height, 8-3/4 in Width, Pvc (VS2W)
- National Marker Co Signs