Shop All Electrical Lockout Devices
National Marker Co
NMC Electrical Lockout Kit
Mfr # ELOK1
Zoro # G408621071
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Material Plastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # ELOK1
- Zoro # G408621071
- UPC # 887481043081
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
Overall Width | 14 in |
Details
Material | Plastic |
Color | Red |
Description
Kit Includes: 1 14 rugged polyethylene carrying case. 3 1-1/2 lockout hasps. 3 3/4 shackle padlocks. 16 identifier labels. 10 lockout tags with fasteners. 3 single pole circuit breaker lockouts. 2 double pole circuit breaker lockouts. 1 plug lockout. 1 lockout safety training book.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- BRADY Label, 1 1/2 in W, Clear (M6-45-430)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- NMC Installed Push Button Lockout (S2153)
- BRADY Breaker Lockout, Pk6 (65688)
- National Marker Co Electrical Lockout Devices