Shop All Tool Hanging Racks & Rails
National Marker Co
National Marker Wet Zone Shadow Board Combo Kit, Red/Black, 68 X 30, Pro Series Acrylic -
Mfr # SBK112FG
Zoro # G505663868
product price: $1,861.99
/ea
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # SBK112FG
- Zoro # G505663868
- UPC # 88748115364
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Red/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board combo kit, red/black,68 x 30, pro series acrylic - sbk112fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools vikan brand tools included: tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Phillips Screwdriver #0 Round (9T 89941)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- TOOLFLEX Orange Hooks for 21.5" or 37", PK3 (P01H-0)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- TRIMMERTRAP TrimmerTrap 2-Trimmer Rack (TT-1)
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- DEWALT ToughSystem Workshop Racking Storage System, 440 lb Capacity (DWST08260)
- MILWAUKEE TOOL Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8340)
- National Marker Co Tool Hanging Racks & Rails