Shop All Tool Hanging Racks & Rails
National Marker Co
National Marker Wet Zone Shadow Board Combo Kit, Blue/Red, 68 X 30, Pro Series Acrylic -
Mfr # SBK114FG
Zoro # G905489709
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # SBK114FG
- Zoro # G905489709
- UPC # 88748115370
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Red/Blue |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board combo kit, blue/red,68 x 30, pro series acrylic - sbk114fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools vikan brand tools included: tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- OEMTOOLS 16 Piece Pliers Holder (22215)
- REMCO Hygienic Tool Hanger, Blue (06153)
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- National Marker Co Tool Hanging Racks & Rails