Shop All Tool Hanging Racks & Rails
National Marker Co
National Marker Wet Zone Shadow Board Combo Kit, Blue/Blue, 68 X 30, Pro Series Acrylic -
Mfr # SBK115FG
Zoro # G805608545
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # SBK115FG
- Zoro # G805608545
- UPC # 88748115373
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Blue |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board combo kit, blue/blue,68 x 30, pro series acrylic - sbk115fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools vikan brand tools included: tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S4)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- MORSE Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 5)
- VIM PRODUCTS VIM Tools 20 in. Black Magrail Low Profile No Studs (MR20BK)
- TOOLFLEX Pro 20" Wall-mounted Storage System, 3 Holders, Black (473-5-0201-1)
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- VIP SERVICES String-Trimmer Storage Kit (9A407-A)
- TRIMMERTRAP TrimmerTrap 4-Trimmer Rack (TT-2 PRO-4)
- REMCO Hygienic Tool Hanger, Green (06152)
- National Marker Co Tool Hanging Racks & Rails