Shop All Tool Hanging Racks & Rails
National Marker Co
National Marker Dry Zone Shadow Board Combo Kit, Green/Black, 68 X 30, Pro Series Acrylic -
Mfr # SBK136FG
Zoro # G305489507
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # SBK136FG
- Zoro # G305489507
- UPC # 88748115436
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Green/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board combo kit, green/black,68 x 30, pro series acrylic - sbk136fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools vikan brand tools included: 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy-Duty Rip Blade, 10 (LM72R010)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 1-5/16 (321161)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- GEERPRES Tool Holder - Standard Gripit, PK12 (5047)
- SUNCAST 2' Hand Tool Organizer (V772)
- HANSEN GLOBAL Quik-Pik SAE Fractional Wrench Rack, Red (5301)
- TOOLFLEX Blue Hooks for 21.5" or 37", PK3 (P01H-5)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- JAMESON Bucket Mount Divided Tool Tray (24-17)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- National Marker Co Tool Hanging Racks & Rails