Shop All Tool Hanging Racks & Rails
National Marker Co
National Marker Dry Zone Shadow Board Combo Kit, Green/Black, 68 X 30, Aluminum -
Mfr # SBK136AL
Zoro # G805608484
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Green/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # SBK136AL
- Zoro # G805608484
- UPC # 88748115435
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Green/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board combo kit, green/black,68 x 30, aluminum - sbk136al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools vikan brand tools included: 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 6217d Battery (6217D)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard Metric Socket Set (CSAS9N)
- WESTWARD Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK9)
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- DURHAM MFG Welding Rod Cabinet, Assembled, 8-1/2 In.H (921-95)
- RACKEM MANUFACTURING Rack 'Em Six-hook Trailer Rack (RA-7)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- HUOT Tool Tote Rack, Steel, 100A HSK Tools, 5 Pc (14775)
- VIM PRODUCTS VIM Tools 20 in. Black Magrail Low Profile No Studs (MR20BK)
- TOOLHANGER Tool Hanger Board, Black, 20 lb. Capacity (1002)
- National Marker Co Tool Hanging Racks & Rails