Shop All Barrier, Flagging and Underground Tapes
National Marker Co
National Marker DANGER Tape with Dispenser Box
Mfr # CU-74392
Zoro # G907469563
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 3"X1000' 2 Mill Barricade Tape
- Color Red
- Legend Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # CU-74392
- Zoro # G907469563
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Details
Item | Facility Maintenance |
Material | 3"X1000' 2 Mill Barricade Tape |
Color | Red |
Legend | Danger |
Description
National Marker DANGER tape is ideal for temporary outdoor or permanent indoor applications and measures 3x 1000 It can be tied, stapled or nailed to posts, fences or metal barricades Tape comes with a dispenser box
- •"DANGER" tape
- •Ideal for temporary outdoor or permanent indoor applications
- •Measures 3"x 1000"
- •Can be tied, stapled or nailed to posts, fences or metal barricades
- •Comes with a dispenser box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Forklifts Stop Sign With Symbol, Portrait (OS-NS-P-1218-V-10118)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- NATIONAL MARKER CO Printed Barricade Tape - Yellow and Black Stripe - 200 Feet (PT65-200)
- NATIONAL MARKER CO Printed Barricade Tape - Danger Asbestos Hazard (PT30)
- NATIONAL MARKER CO National Marker Danger Do Not Enter 3 Barricade Tape (CU-74393)
- NATIONAL MARKER CO National Marker Caution Do Not Enter Barricade Tape With Dispenser Box (CU-74391)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- NUVUE PRODUCTS 46 in. Orange Contractor Driveway Markers (NU570957)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y45-200)
- National Marker Co Barrier, Flagging and Underground Tapes