Shop All Stencils
National Marker Co
Heavy Duty Stencil Handicapped Parking Symbol,
Mfr # PMS50
Zoro # G608657856
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 38
- Character Width 34
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # PMS50
- Zoro # G608657856
- UPC # 887481117379
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 38 |
Character Width | 34 |
Details
Material | Polyethylene |
Item | Heavy Duty Handicap Parking Stencil |
Color | Clear |
Description
34W x 38H,Handicapped Parking stencil, Heavy Duty, marking your facility has never been easier. Simply position stencil then brush or spray on paint. Stencils are designed to conform to various flat and curved surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (LA049/L)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- NATIONAL MARKER CO Parking Lot Stencil 61x8 - Fire Lane (PMS45)
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Foot Prints (PMS229)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Do Not Block (PMS224)
- NMC Watch Out For Forklifts Bilingual Plant Marking Stencil (PMS231BI)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- HY-KO 48Inx48In Handicap Parking Stencil (A00060)
- National Marker Co Stencils