Shop All Parking Signs
National Marker Co
Handicapped Vehicle Parking, Aluminum Sign, .063mm Thick
Mfr # TM10H
Zoro # G108611686
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 18 in
- Sign Material Aluminum
- Sign Background Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # TM10H
- Zoro # G108611686
- UPC # 887481090085
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Sign Material | Aluminum |
Sign Background Color | White/Blue |
Description
.063mm aluminum parking lot sign-HANDICAPPED VEHICLE PARKING, top quality impact and corrosion resistant sign has a glossy baked enamel finish. Pre-drilled for easy mounting. Text on Sign: HANDICAPPED VEHICLE PARKING, graphic on Sign: WHEELCHAIR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- NATIONAL MARKER CO Parking Permit - Parking Permit, 5/Pack (VHT4)
- NATIONAL MARKER CO Reserved Parking Aluminum Sign, .063mm Thick (TM5H)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-EG_12x18 (T1-1050-EG_12x18)
- National Marker Co Parking Signs