Shop All Fire Signs
National Marker Co
Fire Extinguisher Sign, Vinyl Glow
Mfr # GL23P
Zoro # G708621320
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 18 in
- Sign Material Polyester
- Sign Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # GL23P
- Zoro # G708621320
- UPC # 887481053271
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Details
Sign Material | Polyester |
Sign Background Color | Red |
Description
High visibility design helps you quickly locate fire safety equipment in an emergency situation. Safety glow sign is immediately visible in the event of a sudden blackout situationMade of pressure sensitive vinyl and measures 4W x 18H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, White (11001-H)
- NATIONAL MARKER CO NMC Fire Flange Sign - Fire Extinguisher (M23FR)
- NATIONAL MARKER CO NMC Fire Visi Sign - Fire Extinguisher (VS42W)
- NATIONAL MARKER CO Vinyl Fire Safety Sign - Fire Extinguisher (M39P)
- NATIONAL MARKER CO 3D Glow Sign Acrylic - 3D Fire Extinguisher (GLV42)
- NATIONAL MARKER CO Glow Sign Vinyl - Fire Extingisher Do Not Block (GL132P)
- NMC Fire Alarm Sign (GFGA2P)
- NMC Sign, Fire Reg Demand This Space Be Ke, 7 in Height, 10 in Width, Rigid Plastic (M424R)
- National Marker Co Fire Signs