Shop All Facility Signs
National Marker Co
7 in Height, 7 in Width, Plastic
Mfr # S50R
Zoro # G108612058
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Material Plastic
- Sign Background Color Green
- Size 7 x 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # S50R
- Zoro # G108612058
- UPC # 887481082929
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 7 in |
Size | 7 x 7 |
Details
Sign Material | Plastic |
Sign Background Color | Green |
Description
High visibility signs feature pictures and words to better communicate your message. Rigid Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, M, 1 PR (S-TEX303M-08)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELY6)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- NATIONAL MARKER CO Engraved Occupancy Sign - Open Closed - Black (EN305BK)
- NATIONAL MARKER CO Notice Sign 14x10 Aluminum - No Soliciting (NGA20AB)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Notice Wash Hands Before Returning To Work (NBA8P)
- NATIONAL MARKER CO Engraved Occupancy Sign - Occupied Vacant - Blue (EN302BL)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S53R)
- NATIONAL MARKER CO Engraved Occupancy Sign - Occupied Vacant - Black (EN302BK)
- SIGNMISSION OSHA Notice Sign, 5" Height, Temporarily Out Of Service Sign, 7" X 5", Landscape (OS-NS-D-57-L-18535)
- National Marker Co Signs