Shop All Security & Access Signs
National Marker Co
3-1/2 in Height, 11 in Width, Acrylic
Mfr # AS9
Zoro # G808612020
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 3-1/2 in
- Sign Material Acrylic
- Sign Background Color Brown
- Thickness 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Marker Co
- MFR # AS9
- Zoro # G808612020
- UPC # 887481001944
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 11 in |
Height | 3-1/2 in |
Details
Sign Material | Acrylic |
Sign Background Color | Brown |
Thickness | 3 |
Description
Architectural Signs Employees Only. Durable .125 acrylic is subsurface printed so the text wont scratch or peel. Attaches to walls or doors using double sided foam tape. Rectangular signs measure 3-1/2 x 11. Square signs measure 3-1/2 x 3-1/2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- NATIONAL MARKER CO Security Notice Aluminum - Private Property No Trespassing Bilingual (ESSN26AC)
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- NATIONAL MARKER CO Security Notice Plastic - Private Property No Trespassing Bilingual (ESSN26RC)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- NATIONAL MARKER CO Restricted Area Plastic - No Unauthorized Personnel Beyond This Point (RA22RB)
- NATIONAL MARKER CO Restricted Area Aluminum - Maintenance Personnel Only (RA15AB)
- NMC Danger Keep Out Sign, D59A (D59A)
- National Marker Co Signs