Shop All Floor Signs
National Marker Co
17 in Height, 17 in Width, Pressure Sensitive Vinyl
Mfr # WFS35
Zoro # G608619663
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Sign Material Pressure Sensitive Vinyl
- Sign Background Color Orange
- Thickness 1/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Marker Co
- MFR # WFS35
- Zoro # G608619663
- UPC # 887481098494
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Sign Material | Pressure Sensitive Vinyl |
Sign Background Color | Orange |
Thickness | 1/10 |
Description
Walk-On Floor Signs - Warning: Forklift TrafficThis Walk-on sign is made from pressure sensitive vinyl that is protected with anti-skid tread laminate. This keeps the sign from being damaged, bent or stained while on the floorPermanent adhesive backing is scored for fast peel-off and application Large text and graphics convey messages even from a distance Sign measures 17 diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- SIGNMISSION OSHA Danger Sign, Step Down Down Arrow, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-2257)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- NATIONAL MARKER CO Floor Sign - Blank Yellow (FSBY)
- NATIONAL MARKER CO Floor Sign - Caution Tripping Hazard Cuidado Riesgo De Tropezon (FS32)
- NATIONAL MARKER CO 17 in Height, 17 in Width, Pressure Sensitive Vinyl (WFS28)
- NATIONAL MARKER CO Floor Sign - Caution Men Working Hazardous Area (FS3)
- NATIONAL MARKER CO Walk On Floor Sign - Warning Forklift Traffic - Bilingual (WFS34)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS205 (MFS205)
- National Marker Co Signs