National Manufacturing

Common Nail, 3-7/10 in L, Black Finish


product price: $16.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 3-7/10 in
  • Finish Black
  • Approx. Pkg. Qty. 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3-7/10 in

Details

Item Common Nail
Finish Black
Approx. Pkg. Qty. 1

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • No.4 x 0.44 in. Black Cut Tacks
  • Cut tacks
Specifications
  • Color: Black
  • Country of Origin: Taiwan
  • Size: 0.44 in.
  • Dimension: 0.8" H x 1.65" W x 3.7" L
  • Weight: 0.14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.