Shop All Padlocks
National Lock
National Lock N8040 14A 415 Mat 415 Disctumbler Rachet Lock; 0.25 in.
Mfr # N8040 14A 415
Zoro # G304067898
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Lock
- MFR # N8040 14A 415
- Zoro # G304067898
- Country of Origin China
- Category Padlocks
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- For 1/4" or thinner sliding glass doors
- Disc tumbler, National Lock keyway
- Set screw will keep the lock from drooping down when in the locked position
- Supplied with two keys
- Size: 0.25"
- Type: Key 415
- Color: Bright Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCD3)
- KIPP Spring Plunger, Standard Spring Force D=10-32 L=12, Steel, Comp: Ball Steel (K0309.A1)
- EKENA MILLWORK 40" Bottom Width x 41 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X40HO)
- ZORO SELECT Magnetic Contact, Recessed Mount, Lead Size: #22 AWG (2EXV2)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- MASTER LOCK PADLOCK 1-1/2"" ONE KEY#3 (3UP)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L/2)
- ALLIED INTERNATIONAL 1 1/4 Inch Solid Brass Padlock (156345)
- MASTER LOCK MAG 2"" COMBO 1-1/2"" SHKL (M175XDLFCCSEN)
- MASTER LOCK PADLOCK 1-9/16"" 4PIN ALM (1840D)
- MASTER LOCK PADLOCK 1-3/4"" ONE KEY#1 (1UP)
- National Lock Padlocks